Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Blue, L (9) 1 PR

  • Mfr # 19L480

  • Zoro # G4737957


product price:  $3.19
/pr
Sold in multiples of 12 for $38.28

Key Features

Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19L480
Zoro #
G4737957
UPC #
190735049402
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
18 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 2120
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Thumb Style
Wing
Insulated
No
ANSI/ISEA Puncture Level
1
Application
Intricate Assembly
Resists
Abrasions, Cuts, Tear, Punctures
Glove Hand Style
Left and Right
Sold As
Pair
Latex-Free
No
Brand and Series
Condor
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Finger Coverage
Full Finger
Cuff Color
Blue
Glove Lining Material
Nylon
Coating Type
Dipped
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Lint-Free
No
Glove Coating Color
Black
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Blue
Knit Material
Nylon
Hand Protection Style
Glove
EN 388 Rating
2121X

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.