Coated Gloves, Nitrile, Foam Coating with Dots on Palm, Palm, 4 Abrasion Level, Gray/Black, XS 1 PR

  • Mfr # 19K984

  • Zoro # G4738115


product price:  $3.89
/pr
Sold in multiples of 12 for $46.68

Key Features

Color
Gray/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19K984
Zoro #
G4738115
UPC #
190735048986
Country of Origin
Multiple

Dimensions

Glove Size
XS
Thickness
15 ga
Glove Length
8"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam Coating with Dots on Palm
Standards
EN388 4121
Glove Construction
Seamless Knit
Resists
Abrasions
Thumb Style
Natural
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
2
Insulated
No
Application
Factory and General Assembly
Glove Materials
Nylon
Brand and Series
Condor
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Nitrile
Sold As
Pair
Coating Type
Dotted, Double Dipped
Glove Coating Color
Black
Hem Style
Finished
EN 388 Rating
4121X
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Base Coating Coverage
Palm
Lint-Free
No
Touchscreen Compatible
No
Glove Lining Material
Nylon
Finger Coverage
Full Finger
Double-Dipped
Yes
Glove Hand Style
Left and Right
Reversible
No
Includes Finger Fourchettes
No
Knit Material
Nylon
Cuff Color
Gray
Hand Protection Style
Glove
Palm Type
Coated

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.