Evaporative Cooling Vest, Nylon, Evaporative, Up to 4 hr Max Cooling Time, Zipper Closure, Gray

  • Mfr # 6665

  • Zoro # G4739201


product price:  $43.15
/ea

Key Features

Color
Gray
Cooling Method
Evaporative - Soak
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6665
Zoro #
G4739201
UPC #
720476125471
Country of Origin
China

Dimensions

Size
3XL
Length
27 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Fits Chest Size
50 in to 54 in
Workwear Size
3XL

Details

Item
Cooling Vest
Color
Gray
Cooling Method
Evaporative - Soak
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Back Stripe Pattern
None
Includes Battery
No
Number of Cooling Inserts Included
0
Includes Cooling Inserts
No
Cleaning and Care Instructions
Hand Wash
Garment Type
Vest
Waterproof
Water Repellant
Requires
Water
Workwear Cooling Technology
Evaporative Cooling
Secondary Hazard
None
Workwear Material Properties
None
Workwear Closure Type
Zipper
Workwear Color
Gray
Cooling Time
4 hr

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Gray, Garment Type Vest, Features 100 Percent Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time Up to 4 hr, Length 27 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 54 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Hand Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.