Fire Bell, Red, 6 In.

  • Mfr # 438D-6N5-R

  • Zoro # G4739515


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Alarm Current
34mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438D-6N5-R
Zoro #
G4739515
UPC #
793016022851
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Depth
2 7/8 in

Details

Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Alarm Current
34mA
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Peak Output (dBA)
76 dBA
Finish
Red
Product Type
Bell
Application
Outdoor
Power Source
AC Adapter, Wire
Sound Style
Bell
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
Color
Red
Operating Current
34 mA
Connection Type
Wire Leads
Sound Principle
Vibrating
Vibration
Vibrating
Operating Voltage
120V AC
Sensitivity (dB)
95 dB
Indoor/Outdoor
Outdoor

Description

Voltage 120V AC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Red, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.