Industrial Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 18C741

  • Zoro # G4740242


product price:  $36.25
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18C741
Zoro #
G4740242
UPC #
190735393253
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Mechanical Contractors
Gauge Case Material
Stainless Steel
Series
Y120SS
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Smallest Graduation
1 psi, 2 in Hg
Gauge Application
Mechanical Contractors/HVAC
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
1/1
Calibration Certificate Included
No
Socket Material
Copper Alloy HPb59-1
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Dry Dampening Feature
None
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Freeze Resistant Movement
No
Gauge Case Liquid
None
Scale Type
Single
Primary Scale Minor Graduations
1
Accuracy Scale
Full Scale
Removable Bezel
No
Compatible Process Media
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Vibration Resistance
None
Includes Mounting Hardware
No
Dial Color
White
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Field Fillable
No
Bezel Material
Stainless Steel
Non-Sparking
No
Pressure Gauge Type
HVAC Dial Pressure Gauge
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Industrial Compound Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.