Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 160 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 101D-158F
  • Zoro # G7286835

product price: 
$
8.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101D-158F
Zoro #
G7286835
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
101D
Lens Material
Plastic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
20
Gauge Primary Range Numbered Graduations
20
Case Color
Black
Graduations
20 psi
Case Material
Stainless Steel
Socket Material
Copper Alloy
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 11
Gauge Application
Corrosion-Resistant Case
Standards
ASME
Connection Type
MNPT
Scale Type
Dual
Dry Dampening Feature
None
Field Fillable
No
Freeze Resistant Movement
No
Bezel Mounting Type
Fixed
Pointer Color
Black
Non-Sparking
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Chrome Plated Steel
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
bar
Dial Face Material
Aluminum
Process Connection Gender
Male
Pointer Material
Aluminum
Primary Scale Minor Graduations
20
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Gauge Case Liquid
None
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 11
Dial Color
White
Includes Vent Plug
No
Sensor Material
Copper Alloy
Removable Bezel
No
Pressure Range Type
Pressure
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
101D
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
11 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
-50 Degrees F
Secondary Scale Vacuum Measurement - Maximum
11 bar
Compatible Series
101D

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Case Depth
0.93 in
Case Diameter
1.64 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.