This item is Discontinued.

Miller Body Belt, S, 1 Anchor Point T3010/SAF

Body Belt, S, 1 Anchor Point (Discontinued)

  • Mfr # T3010/SAF
  • Zoro # G4741983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3010/SAF
Zoro #
G4741983
UPC #
-
Country of Origin
United States

Dimensions

Size
S

Details

Item
Body Belt
Webbing Materials
Polyester
Buckle Type
Tongue
Number of Anchor Points
1

Description

Body Belt, Size S, Buckle Type Tongue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.