Zoro Homepage
This item is Discontinued.
Mechanix Wear Anti-Vibration Mining Gloves, 2XL, Yellow, Embossed High Impact Foam SHD-91-012

Anti-Vibration Mining Gloves, 2XL, Yellow, Embossed High Impact Foam (Discontinued)

  • Mfr # SHD-91-012
  • Zoro # G4742805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD-91-012
Zoro #
G4742805
UPC #
781513614525
Country of Origin
Multiple

Details

Item
Anti-Vibration Mining Gloves
Color
Yellow
Palm Material
Rubberized Clarino with EVA Foam Padding
Application
Oil And Gas Exploration
Palm Construction
Dual Layer Impact Absorbing
Finger Style
Full Finger
Cuff
Slip-On
Features
Machine Washable
Closure Type
hook-and-loop
Back Material
Embossed High Impact Foam
Sold As
Pair

Description

Anti-Vibration Mining Gloves, Palm Material Rubberized Clarino with EVA Foam Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.