This item is Discontinued.

Dayton Waterproof Axial Fan, Square, 12VDC, 56.06 cfm, 3-5/8" W. 6RRJ1

Waterproof Axial Fan, Square, 12VDC, 56.06 cfm, 3-5/8" W. (Discontinued)

  • Mfr # 6RRJ1
  • Zoro # G4744941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RRJ1
Zoro #
G4744941
UPC #
-
Country of Origin
China

Dimensions

Depth
1"
Height
3-5/8"
Width
3-5/8"
Fan Dia.
3-5/8"

Details

Blade Material
Polybutylene Terephthalate PBT Plastic (UL94V-0)
CFM @ 0.000-In. SP
56.06
Housing Material
Polybutylene Terephthalate PBT Plastic (UL94V-0)
Shape
Square
Watts
3
Voltage
12VDC
Mounting Eye O.C.
3-1/4"
dBA
35
Motor Insulation
Class A
Standards
UL/C-UL Recognized, CE Certified, TUV Compliant
Fan RPM
2900
Housing Finish
Black Resin
Amps
0.25
Max. Ambient Temp.
158 Degrees F
Mounting Position
Vertical or Horizontal
Bearings
Ball
Motor Type
DC
Item
Waterproof Axial Fan
Electrical Connections
12" Leads

Description

Waterproof Axial Fan, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 in, Width 3 5/8 in, CFM @ 0.000-In. SP 56.06, Watts 3, Voltage 12V DC, 0.25 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class A, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate PBT Plastic (UL94V-0), Housing Material Polybutylene Terephthalate PBT Plastic (UL94V-0), Standards UL/C-UL Recognized, CE Certified, TUV Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.