Finger Guards, Grain Leather, Beige, S, 10 PK
Mfr # TX 7008 PK S
Zoro # G4746682
product price:Â $17.95
/pk 10, $1.80/eaKey Features
Color
Beige
Length
3 1/8 in
Material
Grain Leather
Tip Style
Closed
Coverage
Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX 7008 PK S
Zoro #
G4746682
UPC #
-
Country of Origin
United States
Dimensions
Length
3 1/8 in
Size
S
Details
Item
Finger Guards
Color
Beige
Material
Grain Leather
Tip Style
Closed
Coverage
Fingers
Brand and Series
KAREWEAR
Description
Finger Guards, Color Beige, Length 3 1/8 in, Material Grain Leather, Size S, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.