This item is Discontinued.

Kappler Encapsulated Suit, 2X/3X, Charcoal, Zytron(R) 500 Z5H580 2X/3X-CH

Encapsulated Suit, 2X/3X, Charcoal, Zytron(R) 500 (Discontinued)

  • Mfr # Z5H580 2X/3X-CH
  • Zoro # G4748861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z5H580 2X/3X-CH
Zoro #
G4748861
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2X/3X
Disposable Clothing Size
3XL

Details

Level
A
Item
Encapsulated Suit
Color
Charcoal
Material
Zytron(R) 500
Entry
Front
Seam Style
Hot Air Taped
Chemical Resistant Glove Material
Butyl
Closure Type
Gas Tight Zipper, Double Storm Flap with Hook-and-Loop
Ankle Style
With Attached Socks/Boot Flaps
Standards
ASTM F1001, ASTM F1052
Lens Material
Fluorinated ethylene propylene
Special Features
Extra-large View Window with Fep Face Shield, Expanded Back, Two Exhaust Ports, a 48"L
Glove Material
Butyl
Type
Level A
Includes
Attached Sock Boots with Boot flaps for Added Protection

Description

Encapsulated Suit, Closure Type Gas Tight Zipper, Double Storm Flap with Hook-and-Loop, Color Charcoal, Includes Attached Sock Boots with Boot flaps for Added Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.