Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8095-60/LYK
Zoro #
G4750611
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
L
Weight Capacity
310 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Friction
Standards
ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
Webbing Material
Polyester
Side D-Rings
No
Stretchable
No
Hardware Material
Steel
Subpelvic Strap
Yes
Front D-Ring
No
Back D-Ring
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Includes
Pull Free Lanyard Ring
Tensile Strength
4000 lb.
Description
Full Body Harness, Chest Strap Buckles Mating, Harness Sizing L, Leg Strap Buckles Friction, Weight Capacity 310 lb, Harness Application General Industry, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.