Zoro Homepage
This item is Discontinued.
Whizard Cut Resistant Glove, 5 Cut Level, Gray, L 134775-LS

Cut Resistant Glove, 5 Cut Level, Gray, L (Discontinued)

  • Mfr # 134775-LS
  • Zoro # G4751153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134775-LS
Zoro #
G4751153
UPC #
043551021201
Country of Origin
United States

Dimensions

Glove Size
L
Glove Length
12 3/4 in

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
5
Color
Gray
Standards
ANSI
Puncture Resistant
No
Glove Cut
Gunn
Application
Leather Plam Absorbs Oil And Grease, Increase Gra Capabilities
Finger Style
Full
Palm Material
Leather
Lining
HPPE
Glove Hand Style
Left Only
Finger Material
Leather
Hand
Left
Coating Material
Uncoated
Thumb Style
Straight
Abrasion Resistant
No
Cut Resistant
Yes

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, Color Gray, Glove Length 12-3/4 In., Glove Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.