Glove Dispenser, Styrene, Holds (144) Gloves , White , 7 in H x 13-1/4 in W x 4-1/2 in D

  • Mfr # 3RZT5

  • Zoro # G4752711


product price:  $47.19
/ea

Key Features

Color
White
Material
Styrene
Depth
4 1/2 in
Height
7 1/4 in
Width
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RZT5
Zoro #
G4752711
UPC #
190735482155
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Height
7 1/4 in
Width
13 1/4 in
Size
7 in H x 13-1/4 in W x 4-1/2 in D

Details

Item
Glove Dispenser
Color
White
Material
Styrene
Holds
(144) Gloves
Mounts On
Wall, Under Cabinet or Tabletop
Industry Type
Healthcare
Dispenser Layout
(2) Compartments
Dispenser Contains
Bulk Gloves
Fill Direction
Top Load
Dispenser Orientation
Horizontal
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Not Applicable, Box Orientation Not Applicable, Dimensions 7 in H x 13-1/4 in W x 4-1/2 in D, Dispenser Layout (2) Compartments, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Bulk Gloves, Color White, Depth 4 1/2 in, Height 7 1/4 in, Material Styrene, Width 13 1/4 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.