Drum Dolly, 30 gal, 24 in L, Orange

  • Mfr # 240028

  • Zoro # G4755387


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
24 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240028
Zoro #
G4755387
UPC #
678655634491
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 in
Overall Width
24 in
Caster Width
3 in
Inside Dia.
19 in
Height
3 3/4 in
Outside Dia.
24 in
Caster Dia.
3 in
Caster Wheel Width
3 in
Deck Height
6 in
For Maximum Container Diameter
19 in
Overall Depth
24 in
For Maximum Container Height
48 in
Caster Wheel Dia.
3 in
Caster Mounting Plate Size
2 1/8 in x 3 in
Lip Height
5/8 in
Outside Diameter
24 in
Caster Mounting Height
3 in
Length
24 in
Depth
6 in

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Drum Capacity
30 gal
Dolly Capacity
1,000 lb
Caster Material
Sintered Iron
Number of Casters
4
For Container Capacity
30 gal
Method of Construction
Steel
Caster Inside Bolt Hole Spacing
3 in x 3 in
For Container Material
Steel
Deck Shape
Round
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Iron
Caster Wheel Bearings
Plain
Caster/Wheel Configuration
(4) Swivel
Securing Mechanism
No Securing Mechanism
Non-Marking Casters/Wheels
Yes
For Surface Type
Concrete
Adjustment Type
Not Adjustable
Frame Material
Steel
Caster Brake Type
No Caster Brake
Frame Gauge
9 ga
Includes Tilt Pedal
Without Tilt Pedal
Caster/Wheel Mounting Location
Standard
Frame Finish
Zinc Plated
Caster Outside Bolt Hole Spacing
3 in x 3 in
Weight
18 lb
Deck Type
Open
For Cntnr Cap
30 gal
Rim Catch Type
Fixed

Description

Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 30 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 19 in, For Maximum Container Height 48 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Zinc Plated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.