Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type
Mfr # 862
Zoro # G4756342
product price:Â $59.59
/eaKey Features
Material
Steel
For Tank Weight
13 lb
For Use With
4-1/4 to 6-1/4 in - dia Cylinders
Color
Red
Bracket Type
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862
Zoro #
G4756342
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
5 to 5.25 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
13 lb
For Use With
4-1/4 to 6-1/4 in - dia Cylinders
Color
Red
Bracket Type
Strap
For Number of Extinguishers
(1) 13 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
For Location
Indoor, Outdoor
Strap Material
Rubber
Body Material
Steel
For Extinguisher Manufacturer
Amerex
Extinguisher Securing Mechanism
Rubber Strap
Type
Halon, Dry Chemical
Products By Industry
Electrical
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 13 lb, For Use With 322, 720, 721, 722, B369, B371, B441, B443, B447, B456, B457, B460, B461, B462, Mounting Location Marine, Vehicle, Wall, Strap Material Rubber, Body Material Steel, Bracket Type Strap Bracket, Color Red, Extinguisher Securing Mechanism Rubber Strap, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 13 lb, For Tank Diameter 5 to 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.