Climbing Rope, PES, 1/2 In. dia., 600 ft. L (Discontinued)
- Mfr # AG12SP12600RW
- Zoro # G4757331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AG12SP12600RW
Zoro #
G4757331
UPC #
-
Country of Origin
Canada
Dimensions
Rope Dia.
1/2 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Diameter
1/2 in
Overall Length
600 ft
Description
Climbing Rope, Rope Type Static, Working Load Limit 730 lb, Rope Construction Solid Braid, Diameter 1/2 in, Overall Length 600 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, Core Strand Count 4, Weight 48 lb., Color Red/White, Standards ANSI Z133-2012, 8.1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.