Zoro Homepage
This item is Discontinued.
Fein Hook/Loop Disc, Multi, 8in, 20 Micron, PK30 3M268L20-8

Hook/Loop Disc, Multi, 8in, 20 Micron, PK30 (Discontinued)

  • Mfr # 3M268L20-8
  • Zoro # G4761486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M268L20-8
Zoro #
G4761486
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
8"

Details

Vacuum Hole Design
Multi-Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
20
Abrasive Type
Coated
Color
Red
Item
Hook-and-Loop Sanding Disc
Series
268L
Backing Weight
3 mil
Backing Material
Film
Max. RPM
7000

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Grade Extra Coarse, Grit 20, Series 268L, Color Red, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.