Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3M268L15-8
Zoro #
G4761495
UPC #
-
Country of Origin
Unknown
Dimensions
Disc Dia.
8"
Details
Vacuum Hole Design
Multi-Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
15
Abrasive Type
Coated
Color
Orange
Backing Material
Film
Item
Hook-and-Loop Sanding Disc
Series
268L
Backing Weight
3 mil
Max. RPM
7000
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Grade Extra Coarse, Grit 15, Series 268L, Color Orange, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.