Mounting Base, 1000 lb. Cap., Steel, Silver

  • Mfr # OZWALL2

  • Zoro # G4763862


product price:  $429.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Pedestal
Capacity (Lb.)
1,000 lb
Capacity
1200 lb
Overall Height
16.38 in
Includes
Mounting Pattern Template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZWALL2
Zoro #
G4763862
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16.38 in
Mast Diameter
3
Mount Hole Diameter
0.53 in
Overall Depth
5 in
For Mast Diameter
3.05 in
Overall Width
12 in
Overall Width (In.)
12 in

Details

Item
Mounting Base
Mounting Type
Pedestal
Capacity (Lb.)
1,000 lb
Capacity
1200 lb
Includes
Mounting Pattern Template
For Use With
Mfr. No. OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW
Color
Yellow
Material
Steel
Finish
Yellow Powder Coat
Compatible with Manufacturer Part Number
OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW
Maximum Load Capacity
1,000 lb
Base Type
Wall

Description

Mounting Base, Maximum Load Capacity 1,000 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 15.63 in, Overall Width 12 in, Overall Depth 5 in, Base Type Wall, For Mast Diameter 3.05 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD48, 48RD49, 48RD50, 54YM61, 54YM62, 54YM63, Compatible with Manufacturer Part Number OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW, Color Yellow

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.