Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-044/S-07
Zoro #
G4765153
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Trade Size
9/32 in to 5/16 in
Details
Attachment Type
Eye
Grade
100
Hook Attachment Type
Eye
Color
Blue
Includes
Latch
Item
Slip Hook
Material
Alloy Steel
Finish
Powder Coated
Working Load Limit
5700 lb
Description
Slip Hook, Working Load Limit 5700 lb, Grade 100, Material Alloy Steel, Attachment Type Eye, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.