Disposable Respirator, N95, Nuisance Organic Vapors w/Ventex Valve, Handy Strap, Molded, S, PK 10

  • Mfr # 2801N95

  • Zoro # G4765451


product price:  $69.29
/pk 10, $6.93/ea

Key Features

NIOSH Rating
N95, Nuisance Organic Vapor, Nuisance Ozone
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801N95
Zoro #
G4765451
UPC #
092311280103
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Disposable Respirator
NIOSH Rating
N95, Nuisance Organic Vapor, Nuisance Ozone
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Fluid Resistant
No
Latex Content
Contains Latex
Individually Packaged
No
Nose Clip
No
Nuisance Odor Removal
Organic Vapor, Ozone
Eyeshield Material
None
Includes Eyeshield
No
ASTM Splash Rating
Not Rated
ISO Cleanroom Class
Not Rated
Mask Material
Dura-Mesh(R)
Eyeshield Color
None

Description

Disposable Respirator, Mask Size S, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.