Zoro Homepage
This item is Discontinued.
B/A Products Co Grab Hook, Steel, G70, Clevis, 4700 lb. X-003-0806

Grab Hook, Steel, G70, Clevis, 4700 lb. (Discontinued)

  • Mfr # X-003-0806
  • Zoro # G4765774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-003-0806
Zoro #
G4765774
UPC #
-
Country of Origin
China

Dimensions

Trade Size
9/32 in

Details

Grade
70
Item
Grab Hook
Material
Steel
Finish
Powder Coated
Color
Red
Includes
Latch
For Use With
Grade 70 Chain
Working Load Limit
4700 lb
Attachment Type
Clevis
Hook Attachment Type
Clevis

Description

Grab Hook, Working Load Limit 4700 lb, Grade 70, Material Steel, Attachment Type Clevis, Finish Powder Coated, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.