Zoro Homepage
This item is Discontinued.
Brooks Padlock Seal, Plastic, Red, PK100 6170000-1

Padlock Seal, Plastic, Red, PK100 (Discontinued)

  • Mfr # 6170000-1
  • Zoro # G4767734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6170000-1
Zoro #
G4767734
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2"

Details

Imprinting
2 Lines of 13 Characters
Item
Padlock Seal
Primary Application
General Purpose Barrier
Color
Red
Number of Digits
7
Material
Polypropylene
Includes
Galvanized Hasp
Numbering
7

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.