This item is Discontinued.

Council Tool Sledge Hammer, 4 lb., 32 In, Hickory PR400

Sledge Hammer, 4 lb., 32 In, Hickory (Discontinued)

  • Mfr # PR400
  • Zoro # G4767752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR400
Zoro #
G4767752
UPC #
008298601114
Country of Origin
United States

Dimensions

Overall Length
32"
Face Diameter
1-5/8"
Head Length
4-3/4"
Head Width
1-7/8"

Details

Item
Double Face Sledge Hammer
Head Weight
4 lb.
Head Material
Forged Steel
Handle Material
Hickory Wood
Handle Design
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Color
Natural
Handle Color
Natural
Features
Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA
Standards
ASME B107.54-2001, RC 46-54
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 4 lb., Face Diameter 1 5/8 in, Overall Length 32 in, Features Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA, Handle Color Natural, Head Length 4-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.