Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 410g Cap. AV412

Digital Balance, SS Platform, 410g Cap. (Discontinued)

  • Mfr # AV412
  • Zoro # G4770482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV412
Zoro #
G4770482
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 7/8 in
Overall Width
7 1/4 in
Overall Height
2 7/8 in
Overall Length
10"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
410g
Scale Graduations
0.01g
Scale Display
LCD
Scale Connection Ports
RS-232
Includes
In Use Cover
Item
Balance Scale
Platform Material
Stainless Steel
Standards
CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Power Unit
(4) AA Batteries, AC Adapter
Scale Readability
0.01g
Housing Material
ABS Plastic
Material
ABS Plastic

Description

Balance Scale, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 7 1/4 in, Overall Height 2 7/8 in, Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008, Includes In Use Cover

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.