This item is Discontinued.

Oakton PH CONDUCTIVITY METER H2O PROOF w/ PAIR WD-35630-02

PH CONDUCTIVITY METER H2O PROOF w/ PAIR (Discontinued)

  • Mfr # WD-35630-02
  • Zoro # G4771785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35630-02
Zoro #
G4771785
UPC #
-
Country of Origin
Unknown

Details

Sub-Category
Handheld
Item
Waterproof pH/CON 10 Meter
pH Range
0.00 to 14.00
Range
0 to 19.9 mS (Conductivity), 0 to 14 (pH), 0 to 100 Deg C (Temperature)
Electric Conductivity Range
0.00 to 19.99 uS, 0.0 to 199.9 uS, 0 to 1999 uS, 0.00 to 19.99 mS, 0.0 to 199.9 mS
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
1 Point
Operating Temp. Range (F)
14.0 to 230.0 Degrees
Display
LCD
pH Accuracy
+/-0.01
Temp. Accuracy
+/-0.5 Degrees F
Displayed Temperature Range
0 to 100 Degrees C
Electric Conductivity Accuracy
+/-1% F.S.

Description

Waterproof pH/CON 10 Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0.00 to 19.99 uS, 0.0 to 199.9 uS, 0 to 1999 uS, 0.00 to 19.99 mS, 0.0 to 199.9 mS, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees C, Operating Temp. Range (F) 14.0 to 230.0 Degrees , Display LCD, Calibration 1 Point, Range 0 to 19.9 mS (Conductivity), 0 to 14 (pH), 0 to 100 Deg C (Temperature)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.