Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton Waterproof pH/DO Meter, Range 0 to 20mg/L WD-35632-02

Waterproof pH/DO Meter, Range 0 to 20mg/L (Discontinued)

  • Mfr # WD-35632-02
  • Zoro # G4772004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35632-02
Zoro #
G4772004
UPC #
-
Country of Origin
Unknown

Details

Sub-Category
Handheld
Item
Waterproof pH/DO 300 Meter
Range
0 to 20 mg/L (ppm) DO, -2 to 16 pH
Waterproof
Yes
Dissolved Oxygen Range
0.00 to 19.99 mg/L
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
32 to 122 Degrees
Calibration
5 point
Display
LCD
Temp. Accuracy
+/-0.5 Degrees C
Dissolved Oxygen Range Accuracy
+/-1.5% F.S.
Displayed Temperature Range
0 to 50 Degrees C
Includes
Meter, (4) AAA Batteries, Instructions
Temp. Resolution
0.1 Degrees C

Description

Waterproof pH/DO 300 Meter, Dissolved Oxygen Range 0.00 to 19.99 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Display LCD, Calibration 5 Point, Includes Meter, (4) AAA Batteries, Instructions, Range 0 to 20 mg/L (ppm) DO, -2 to 16 pH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.