This item is Discontinued.

3M Cubitron Flap Disc, Type 27, 7" dia., 40 Grit 967A

Flap Disc, Type 27, 7" dia., 40 Grit (Discontinued)

  • Mfr # 967A
  • Zoro # G4772122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
967A
Zoro #
G4772122
UPC #
00051141556413
Country of Origin
United States

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic Grain
Disc Type
Type 27
Grade
Coarse
Grit
40
Series
967A
Abrasive Disc Type
Type 27
Operating Speed (RPM)
8600 RPM
Abrasive Grit
40
Disc Backing Material
Cloth
Backing Weight
Y
Item
Flap Disc
Abrasive Grade
Coarse
Abrasive Type
Coated
Max. RPM
8600

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic Grain, Series 967A, Backing Weight Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.