Hook-and-Loop Sanding Disc, 6" Dia, Multi-Hole, Precision Shaped Ceramic, 180+ Grit, Open Coat Type

  • Mfr # 7100066679

  • Zoro # G4773312


product price:  $1.35
/ea
Sold in multiples of 250 for $337.50

Key Features

Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Series
732U
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100066679
Zoro #
G4773312
UPC #
00076308642686
Country of Origin
United States

Dimensions

Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Abrasive Material
Precision Shaped Ceramic
Grit
180+
Abrasive Type
Open Coat
Grade
Coarse
Series
732U
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Abrasive Grit
180 / P180
Color
Purple
Backing Material
Paper
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 180, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.