Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia

  • Mfr # DRM138-YW

  • Zoro # G4773680


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
11 1/2 in
Spout Outside Dia.
1 in
Color
Yellow
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRM138-YW
Zoro #
G4773680
UPC #
036226004447
Country of Origin
United States

Dimensions

Height
11 1/2 in
Spout Outside Dia.
1 in
Diameter
17 3/4 in
Connection Size
2 in
Spout Length
6 1/2 in
Overall Diameter
17 3/4 in
Overall Height
11 1/2 in
Overall Width
19 1/2 in
Outside Diameter
17 3/4 in
Spout Diameter
1 in
For Bung Hole Size
2 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Yellow
Cover
No
Flow Capacity
2 qt
Function
Burpless, Pouring Liquids
Spout
No
Includes
Cover
Fits
2 in NPT Opening
Application
For Industrial
For Use With
30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums
Mouth OD
17 3/4 in
Spout OD
1 in
Lockable
Yes
Thread Type
NPT
Cover Type
Hinged
For Minimum Drum Capacity
30 gal
For Maximum Drum Capacity
55 gal
Funnel Material
Polyethylene
Lid Type
Lockable
Lid Color
Yellow
Includes Flame Arrestor
Flame Arrestor Not Included
For Drum Head Type
Closed Head
Body Color
Black
For Drum Capacity
30 gal, 55 gal
For Holding
Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid
Resistance Properties
Chemical Resistant, Corrosion Resistant, UV Resistant

Description

Drum Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Polyethylene, Overall Height 11 1/2 in, Thread Type NPT, Body Color Black, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.