Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 64 1/2 in L

  • Mfr # RSC-1832-3-95

  • Zoro # G4773763


product price:  $293.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Overall Length
64 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-1832-3-95
Zoro #
G4773763
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
64 1/2 in
Overall Width
24 1/2 in
Overall Height
40 1/2 in
Handle Height
37 5/8 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Shelf Length
32 in
Top Shelf Height
37 5/8 in
Shelf Width
18 in
Lip Height
1-1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
64 1/2 in x 24 1/2 in x 40 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
32 in x 18 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Item
Utility Cart with Lipped Metal Shelves
Load Capacity
1,200 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Material
Polyurethane
Wheel Type
5" x 1-1/4" Polyurethane
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
3 Shelf Stock Cart
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Gauge
14 ga
Handle Included
Yes
Distance Between Shelves
12 1/2 in
Electrical Included
No
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Non-Marking
Yes
Capacity per Shelf
400 lb
Distance Between Middle and Bottom Shelf
12 1/2 in
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
12 1/2 in
Type
Lipped Shelves
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Power Indicator
No
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 38 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 13 in, Shelf Length 32 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products