Stretch Wrap Dispenser

  • Mfr # 9T562

  • Zoro # G4776222


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Maximum Roll Width - Dispensers
18"
Style - Stretch Wrap Dispensers
Pistol Grip
Material
Steel, Metal (Base)
Core Size - Stretch Wrap Dispensers
3"
Minimum Roll Width - Dispensers
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9T562
Zoro #
G4776222
UPC #
090149629019
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Roll Width - Dispensers
18"
Core Size - Stretch Wrap Dispensers
3"
Minimum Roll Width - Dispensers
12"
Roll Width
12" to 18"
Core Size
3"
Overall Length
25 in
Minimum Roll Width
12 in
Maximum Roll Width
18 in
Fits Core Size
3 in
Handle Length
11 in

Details

Style - Stretch Wrap Dispensers
Pistol Grip
Material
Steel, Metal (Base)
Features - Stretch Wrap Dispensers
Standard
Item
Stretch Wrap Dispenser
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Number of End Caps
0
Dispenser Weight
5 lb
Dispenser Style
Bar Handle Dispenser

Description

If you need to dispense stretch wrap, the Zoro Select Stretch Wrap Dispenser is a must-have. It has a pistol grip that provides easy handling and control. The standard stretch wrap dispenser features a bar handle for ease of use. Made of steel and metal, this stretch wrap dispenser comes with an overall length of 25 in. and a roll width from 12" to 18". The item itself is a stretch wrap dispenser. You can choose between a pistol grip or push/pull style depending on your preference. This Zoro Select Stretch Wrap Dispenser will give you the quality performance you require for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.