This item is Discontinued.

No Product Image Available

Gas Detector, Gas Type H2, 1-1/2" H x 2" W (Discontinued)

  • Mfr # 1309A0035
  • Zoro # G4777083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1309A0035
Zoro #
G4777083
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-1/2"
Width
2"
Height
1-1/2"

Details

Item
Gas Detector
For Use With
Honeywell E3Point and E3Point Remote Gas Sensors
Operating Temp. Range
-40 Degrees to 122 Degrees F
Sensor Range
0 to 50 ppm
Features
Detects Hydrogen Sulfide, Simplifies Maintenance and Sensor Replacement, Plug-and-Play Ease, Pre-Calibrated in Factory
Resolution
1 ppm
Color
Gray
Status Indicator
No
Includes
Cartridge
Gas Type
H2S
Display
No
Number of Channels
1
Standards
CSA C22.2 No. 61010-1, UL 61010-1; FCC part 15; ICES-003 issue 4; ISO 9001-2008

Description

Gas Detector, For Use With Honeywell E3Point and E3Point Remote Gas Sensors, Standards CSA C22.2 No. 61010-1, UL 61010-1; FCC part 15; ICES-003 issue 4; ISO 9001-2008, Includes Cartridge, Features Detects Hydrogen Sulfide, Simplifies Maintenance and Sensor Replacement, Plug-and-Play Ease, Pre-Calibrated in Factory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.