Delta(TM) Full Body Harness, M, 420 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # 1106108

  • Zoro # G4778225


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106108
Zoro #
G4778225
UPC #
648250164433
Country of Origin
United States

Dimensions

Color and Size
Yellow - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Stretchable
No
Side D-Rings
Yes
Subpelvic Strap
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
None
Front D-Ring
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Protected Labels
Padding Location
Back, Leg, Shoulder, Waist
Harness Color
Yellow
Torso Adjustment
Mating
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
Yes
Industry
Oil and Gas
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.