Hand Warmer, Up to 8 hr, Air-Activated, 137 Degrees F Avg. Temp., 10 PK

  • Mfr # 5553

  • Zoro # G4778252


product price:  $6.79
/pk 10, $0.68/ea

Key Features

Heating Time
Up to 8 hr
Average Temperature
137 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5553
Zoro #
G4778252
UPC #
857825001015
Country of Origin
China

Dimensions

Length
3 1/2 in
Width
2 in

Details

Item
Hand Warmer
Heating Time
Up to 8 hr
Average Temperature
137 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Package Configuration
Pair
Warmer Type
Hand Warmer

Description

Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 8 hr, Average Temperature 137 Degrees F, Length 3 1/2 in, Width 2 in, For Use With Gloves, Pockets, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.