This item is Discontinued.

Dykem Permanent Paint Marker, Fine Tip, Red Color Family, Paint 410024227902

Permanent Paint Marker, Fine Tip, Red Color Family, Paint (Discontinued)

  • Mfr # 410024227902
  • Zoro # G4778627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410024227902
Zoro #
G4778627
UPC #
084353001044
Country of Origin
Unknown

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine

Details

Item
Paint Marker
Marker Type
Permanent
Tip Style
Fine
Color
Red
Marking Tool Color Family
Reds
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Marking Tool Product Group
Paint Markers
Series
BRITE-MARK(R)
Marking Tool Tip Shape
Bullet

Description

Paint Marker, Series BRITE-MARK(R), Tip Size Fine, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.