Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-516G4H
Zoro #
G4778767
UPC #
-
Country of Origin
China
Dimensions
Trade Size
17/32 in
Details
Item
Grab Hook
Material
Alloy Steel
Grade
40
Hook Attachment Type
Clevis
Finish
Natural
Attachment Type
Clevis
Color
Natural
Description
Grab Hook, Grade 40, Material Alloy Steel, Attachment Type Clevis, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.