
External Retaining Ring, Steel Plain Finish, 0.438 in Shaft Dia, 100 PK
Mfr # 43REXSS
Zoro # G4780375
product price:Â $65.49
/pk 100, $0.65/eaKey Features
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43REXSS
Zoro #
G4780375
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.438 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
Retaining Rings, .438 EXTERNAL RE,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.