This item is Discontinued.

Zoro Select Protection Plate, Kick/Stretcher, 6" H 18-6X34-5

Protection Plate, Kick/Stretcher, 6" H (Discontinued)

  • Mfr # 18-6X34-5
  • Zoro # G4782053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18-6X34-5
Zoro #
G4782053
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
34 in
Thickness
0.06 in

Details

Kick Plate Type
Kick/Stretcher
Item
Door Protection Plate
Finish
Brass Plated
Material
Aluminum
Hardware
Included

Description

Door Protection Plate, Kick/Stretcher, Height 6 in, Width 34 in, Brass Plated Finish, Material Aluminum, Thickness 0.06 in, Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.