WESTWARD 3/4 in Drive, 1-5/8" SAE, Socket, 6 Points, Steel, Chrome, 1 5/8 in

  • Mfr # 10E309

  • Zoro # G4784324


product price:  $39.29
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E309
Zoro #
G4784324
UPC #
190735723029
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-5/8"
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Sizes
1-5/8 in
Socket Size
1 5/8 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Standards
ASME B107.110
Category Type
Hex Socket
Tether Capable
Tether Capable
Socket Type
Deep
Output Type
6 pt
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Bolt Clearance
1 1/2 in

Description

Socket, Socket Size 1 5/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Bolt Clearance 1 1/2 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.