Black Protective Case, 11.8"L x 9.8"W x 4.7"D

  • Mfr # IM2050-X0001

  • Zoro # G4786826


product price:  $77.65
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM2050-X0001
Zoro #
G4786826
UPC #
825494002640
Country of Origin
United States

Dimensions

Overall Width
9 3/4 in
Inside Length
9 1/2 in
Overall Length
11 3/4 in
Inside Width
7 1/2 in
Lid Depth
1 1/2 in
Overall Depth
4 3/4 in
Inside Depth
4 1/4 in
Bottom Depth
2 3/4 in
Width
11.8"
Height
4.7"
Depth
9.8"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Water and Air Tight O-Ring
EPDM
Handle Style
Folding
Number of Wheels
0
Item
Protective Case
Min. Temp. Rating
-20 Degrees F
Weight
3 lb
Foam Style
Pick and Pack
Number of Latches
2
Includes Foam
Yes
Latch
Press and Pull
Handle Style - Protective Cases
Folding
Max. Temp. Rating
140 Degrees F
Volume Capacity
0.18 cu ft
Case Type
Rolling Case
Finish
Unfinished
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock Hasp, Press and Pull Latches
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyester
Number of Padlock Holes
2
Series
iM2050
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican IM2050 Black Protective Case is the perfect storage solution for your expensive and delicate equipment. It will keep your items safe and secure. The airtight and watertight case has a hard outer shell that protects against impact, vibration, shock, dust, dirt and moisture. It also has a lightweight design with high performance HPX resin material to make it easy to carry around on trips. This rugged case can handle heavy loads and rough conditions without getting damaged or letting you down. The rolling case has an overall depth of 4 3/4 in., length of 11 3/4 in., width of 9 3/4 in., inside length of 9 1/2 in., inside width of 7 1/2 in., inside depth of 4 1/4 in. and a case type of rolling case. The Pelican 11 3/4" x 9 3/4" x 4 3/4" Black Protective Case is the durable storage option you have been looking for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.