Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #4 Inside Dia, 500 PK

  • Mfr # 140304RS303

  • Zoro # G4786949


product price:  $167.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Diameter
1/4"
Size
4X3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140304RS303
Zoro #
G4786949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/16 in
Inside Diameter
#4
Outside Diameter
1/4"
Size
4X3/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

4X3/16 One Quarter Round Spacer Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products