Chucking Reamer, 25/64" Size, HSS, Spiral

  • Mfr # C30033

  • Zoro # G4788502


product price:  $42.19
/ea

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30033
Zoro #
G4788502
UPC #
697334300335
Country of Origin
United States

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 3/4 in
Dimension Type
Fractional Inch
Overall Length
7 in
Shank Dia.
19/64 in
Shank Size
5/16"
Size
25/64"
Size- Decimal
25/64" (0.3906)
Reamer Size
25/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.3906
Cutting Direction
Right Hand
Primary Material Application
All Materials
Number of Flutes
6
Shank Type
Straight
Coolant Through
No
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Right Hand
Material
High Speed Steel
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.