Brick Trowel, Philadelphia, 11 x 5-1/2 In

  • Mfr # 13P516

  • Zoro # G4789687


product price:  $14.29
/ea

Key Features

Features
Durable
Length (In.)
11 in
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Applying Mortar to Brick
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13P516
Zoro #
G4789687
UPC #
190735742259
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in
Handle Length (In.)
6 in
Width (In.)
5 5/8 in
Handle Dia. (In.)
1 3/8 in
Handle Length
6 in
Blade Width
5 5/8 in
Blade Length
11 in

Details

Item
Philadelphia Trowel
Features
Durable
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Applying Mortar to Brick
Type
Philadelphia
Pattern
Philadelphia
Handle
ErgoSoft
Product Type
Philadelphia Trowel
Compatible Primary Material
Brick, Concrete, Masonry
Blade Shape
Philadelphia
Handle Style
Ergonomic
Blade Material
Carbon Steel

Description

Philadelphia Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Philadelphia, Blade Width 5 5/8 in, Compatible Primary Material Brick, Concrete, Masonry, Features Durable, Handle Length 6 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.