Men's Chem Tuff Tall Rubber Boots, Steel Toe, 15" Height, Brick, 10 (Formerly Talon Trax), PR

  • Mfr # 445L08

  • Zoro # G4790270


product price:  $50.59
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
445L08
Zoro #
G4790270
UPC #
853744008050
Country of Origin
United States

Dimensions

Size
10
Height
15"
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick
Item
Tall Rubber Boots
Series
Chem Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Chemical, Food Processing, Gas, Mining, Oil
Outsole Material
PVC
Insulated
No
Footwear Sole Pattern
Lug
Resists
Animal fat, Acetic Acid, Ammonium Hydroxide, Battery Acid, Cutting Oil, Ethyl Alcohol, Ethylene Glycol, Vegetable Oil, Gasoline, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Motor Oil, Phosphoric Acid, Sodium Hydroxide
Style Number
70699
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
Midsole Material
PVC
Metatarsal Guard
No
Typical Rubber Boot Application
General Use
For Outdoor Traction
No
Insulation Type
None
Puncture Resistant Insole
No
Wide Toe Cap
No
Shank Material
Steel
Oil Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Electrical Hazard Rated
No
Shoe Style
Knee
Footwear Brand
TALON TRAX
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
Polyurethane
Insole Color
Black

Description

Formerly Talon Trax.


Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.