Shop DUNLOP
See all product information
Create Account
Rubber Boot, 6D, Knee, Black; Red, PR
- Mfr # LGKHE01.06
- Zoro # G222983768
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outsole Technology
Purofort(R)
Predominant Footwear Color
Black
Toe Cap Material
Composite
Waterproof
Yes
Footwear Style
Knee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE01.06
- Zoro #
- G222983768
- UPC #
- 791079187692
- Country of Origin
- United States
- Outsole Technology
- Purofort(R)
- Predominant Footwear Color
- Black
- Toe Cap Material
- Composite
- Waterproof
- Yes
- Footwear Style
- Knee
- Heel Definition
- Defined Heel
- Puncture-Resistant Sole
- Yes
- Color
- Black, Red
- Includes Metatarsal Guard
- No
- Removable Insole
- Yes
- Electrical Hazard Rated
- No
- Gender
- Unisex
- Outsole Material
- Polyurethane
- Cold-Insulation Technology
- Purofort
- Insulated
- Yes
- Item
- Rubber Boot
- Oil-Resisting Sole
- Yes
- Upper Material
- Polyurethane
- Toe Shape
- Round
- Completely Non Metallic
- Yes
- Style Number
- LGKHE01
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Width
- D
- Size
- 6
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 06, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.