Multi Roll Tape And Label Dispenser, Blue

  • Mfr # SL9518

  • Zoro # G4790371


product price:  $171.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
20 3/4 in
Color
Blue
Width
12 5/16 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL9518
Zoro #
G4790371
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 3/4 in
Width
12 5/16 in
Overall Height
7 in
For Max. Label Width
18 in
For Max. Roll Dia.
6 in
Core Size
Universal
Height
7 in
Length
20 3/4 in
For Maximum Tape Width
18 in
For Tape Core Diameter
3 in
For Maximum Tape Roll Diameter
6 in

Details

Item
Multi Roll Tape and Label Dispenser
Material
Steel
Color
Blue
Includes
Dividers, Serrated Cutting Blade,
Blade Material
Steel
Holds Number of Rolls
7
Number of Mounting Holes
None
Label Dispenser Style
Manual
Dispenser Mount Type
Table Top
Mount Type
Table Top

Description

Multi Roll Tape and Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 7 in, Overall Length 20 3/4 in, For Max. Label Width 18 in, For Max. Roll Dia. 6 in, Material Steel, Includes Dividers, Serrated Cutting Blade,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.