Putty Knife, Stiff, 1-1/4", Carbon Steel

  • Mfr # 13A670

  • Zoro # G4790947


product price:  $6.19
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Blade Material
Carbon Steel
Handle Material
Wood
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13A670
Zoro #
G4790947
UPC #
190735740781
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Wood
No. of Edges
1
Blade Type
Full Tang
Color
Natural
Handle Design
Tapered
Knife / Scraper Sub-Category
Drywall and Putty Knives
Includes
Handle
Number of Pieces
1
Application
For Scraping
Features
Durable
Blade Edge Type
Straight
Blade Flexibility
Stiff
Retractable Blade
Not Retractable
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Blade Shape
Tapered
Tang Type
Full
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 5/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Features Durable, Handle Length 4 in, Handle Material Wood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.