Putty Knife, Flexible, 1-1/2", Carbon Steel

  • Mfr # 13A677

  • Zoro # G4790965


product price:  $4.15
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 3/8 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13A677
Zoro #
G4790965
UPC #
190735740804
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in
Blade Length
3 3/8 in
Overall Length
8 1/2 in
Handle Length
5 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Color
Black/Red
Handle Design
Ergonomic
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Full Tang
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Durable
Application
For Filling Putty Or Taping Grout
Blade Edge Type
Straight
Blade Shape
Tapered
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Non-Sparking Status
No
Tang Type
Half
Handle Style
Cushioned, Ergonomic
Blade Flexibility
Flexible
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.